25 ft. Extension Cord in Yellow

Part #S025878802  |  Item #2500935  |  Manufacturer Part #025878802

$ 19.60 EACH

Length:

25 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 15

Color Finish: Yellow

Length: 25 ft

Material: [Plastic, Copper]

Material Type: PVC

NEMA Specifications: [NEMA 5-15P, NEMA 5-15R]

Temperature Range: -40 to 60 Deg C

UL Listed: Yes

Volts: 125V

Wire Gauge: 12/3 ga