250 ft. 20/4 ga Thermostat Wire in Brown
250 ft. 20/4 ga Thermostat Wire in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cable or Wire Type:
- Thermostat
- Color Finish Name:
- Brown
- Length:
- 250 ft
- UL Listed:
- No
- Wire Gauge (AWG):
- 20/4 ga