3 ft. 12/3 ga SJTW Ground Fault Circuit Interrupter in Yellow
3 ft. 12/3 ga SJTW Ground Fault Circuit Interrupter in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Color Finish Name:
- Yellow
- Length:
- 3 ft
- NEMA:
- NEMA 5-15P, NEMA 5-15R
- Temperature Range:
- -35 to 66 Deg C
- UL Listed:
- UL 943
- Volts:
- 120V
- Wire Gauge (AWG):
- 12/3 ga