500 ft. 12 ga Stranded Copper Tracer Wire in Yellow
500 ft. 12 ga Stranded Copper Tracer Wire in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cable or Wire Type:
- THHN
- Color Finish Name:
- Yellow
- Length:
- 500 ft
- Material:
- Copper
- Wire Gauge (AWG):
- 12 ga