7-13/100 in. Conduit Cutter and Scorer
7-13/100 in. Conduit Cutter and Scorer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- HVAC
- Height:
- 7-13/100 in
- Material:
- Metal
- Tool Type:
- Conduit Cutter and Scorer
- Work Load Limit:
- 15 oz