Romex 50 ft. 12 ga 3-Conductor Plastic Building Cable in Yellow

Part #S63947622  |  Item #7255673  |  Manufacturer Part #63947622

$ 1.49 EACH

Length:

50 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color coded SIM Jacket™
  • Designed for easier pulling
  • Pulls fast, strips easy and is tear resistant
  • Reduced burn-thru

Documents

Specifications

AMP: 20

CSA Certified: No

Cable or Wire Type: Romex Wire

Collection: Romex

Color Finish: Yellow

Color Finish Category: Yellows

Length: 50 ft

Material: Copper, Plastic

Material Type: PVC

Maximum Temperature: 194

Outside Diameter: 131/250 in

Temperature Range: -13° F to 194° F

Type: S63947622

UL Listed: Yes

Volts: 600V

Wire Gauge: 12 ga