Southwire

Simpull® 12 ga Thin Stranded Copper Wire in Red

Part #TW12STTHHNR500  |  Manufacturer Part #22966601

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant

Documents

Specifications

AMP: 30

CSA Certified: Yes

Cable or Wire Type: THHN

Collection: Simpull®

Color Finish: Red

Color Finish Category: Reds

Gauge: 12

Length: 500 ft

Material: Copper, Plastic

Material Type: PVC

Outside Diameter: 13/100 in

Temperature Range: -13° F to 194° F

Type: TW12STTHHNR500

UL Listed: Yes

Volts: 600V

Wire Gauge: 12 ga