Simpull® 18/04 UL Thermostat Wire 250 ft. Baro-Pak Brown

Part #TWUL184BR250PK  |  Item #3059789  |  Manufacturer Part #65898905

$ 67.50

Per 250 FT / $0.27 per FOOT

67.5

Length:

250 ft
Order in multiples of 250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product shown with black jacket
  • Conductors: 04
  • Smooth jacket eliminates snagging and tearing
  • PVC jacket, polypropylene insulation ensures excellent strip ability
  • Sunlight resistant jacket

Documents

Specifications

CSA Certified: Yes

Cable or Wire Type: Thermostat

Collection: Simpull®

Color Finish: Brown

Length: 250 ft

Material: [Plastic, Copper]

Material Type: PVC

Temperature Rating: 60

Type: TWUL184BR250PK

UL Listed: Yes

Volts: 150V

Wire Gauge: 18 ga