Southwire
Simpull® 18/10 UL Thermostat Wire 250 ft. Spool Brown
Part #TWUL1810BR250SPL | Item #3059810 | Manufacturer Part #55065602
Per 250 FT / $0.6 per FOOT
Length:
250 ftProduct Details
- Product shown with black jacket
- Conductors: 10
- Smooth jacket eliminates snagging and tearing
- PVC jacket, polypropylene insulation ensures excellent strip ability
- Sunlight resistant jacket
Documents
Specifications
CSA Certified: Yes
Cable or Wire Type: Thermostat
Collection: Simpull®
Color Finish: Brown
Length: 250 ft
Material: [Plastic, Copper]
Material Type: [PVC, Polypropylene]
Temperature Rating: 60
Type: TWUL1810BR250SPL
UL Listed: Yes
Volts: 600V
Wire Gauge: 18 ga