10 ga 500 ft. Green THHN Cable

You last purchased this on
 
Southwire®

10 ga 500 ft. Green THHN Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

10 ga 500 ft. Green THHN Cable

  • Fast #
  • Part #TW10SLDTHHNG500
  • Item #10106
  • Manufacturer Part #11599801
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Purpose
Cable or Wire Type:
THHN
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Outside:
3/20 in
Length:
500 ft
Material:
Copper, Plastic
Material Type:
Nylon, PVC
Product Type:
Cable
Temperature Range:
Up to 194 Deg F
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
10 ga