4-7/10 x 3 x 3/5 in. Stay fresh Cellulose Sponge in Assorted
Ocelo™ 4-7/10 x 3 x 3/5 in. Stay fresh Cellulose Sponge in Assorted
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for getting into tight corners
- Contains 3M's StayFresh™ Antimicrobial Technology which helps resist bacterial odors within the sponge
- Great for washing dishes, wiping up small counter spills and cleaning household appliances
- Highly absorbent and durable sponge in fresh, vibrant colors
Specifications
- Collection:
- Ocelo™
- Color Finish Name:
- Assorted
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3 in
- Material:
- Cellulose
- Product Type:
- Sponge
- Thickness:
- 0.6 in
- Width:
- 4-7/10 in