10 in. Galvanized Steel Backdraft Damper
10 in. Galvanized Steel Backdraft Damper
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Warranty: 1 year
Documents
Specifications
- Application:
- Inline Fan
- Coating:
- Galvanized
- Damper Type:
- Backdraft Dampers
- Depth:
- 5-1/2 in
- Diameter:
- 10 in
- Duct Size:
- 10 in
- Gauge (metal):
- 27 ga
- Material:
- Steel
- Product Type:
- Backdraft Damper
- UL Listed:
- Yes
- Weight:
- 1 lb