12 in. Galvanized Steel Backdraft Damper

Part #SCAR315  |  Item #3287988  |  Manufacturer Part #CAR315

$ 20.47 EACH
(Pricing is for 12 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Warranty: 1 Year

Documents

Specifications

Application: Inline Fan

Depth: 5-1/2 in

Diameter: 12 in

Duct Size: 12-2/5 in

Material: Galvanized Steel

Product Type: Backdraft Damper

UL Listed: Yes

Width: 12-2/5 in