S&P USA Ventilation

120V Pressure Switch

Part #SSPT100X  |  Manufacturer Part #SPT-100X

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frequency: 60 Hz
  • Warranty: 5 Years

Documents

Specifications

Depth: 3-1/4 in

Height: 6-3/25 in

Length: 3-22/25 in

Phase: Single Phase

Product Type: Dryer Booster

UL Listed: Yes

Volts: 120V

Width: 3-1/4 in