S&P USA Ventilation 135.0 CFM Standard Exhaust Fan Kit with LED and Bracket

SKITTD100XL

CFM

135
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Frequency: 60 Hz
  • Warranty: 7 Years

SPECIFICATIONS

CFM
135
Color Finish
Off White
Color Finish Category
Whites
Duct Size
4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
13 in
Installation Type
In-line
Interior Light
Yes
Length
25 in
Maximum Airflow
135
Phase
Single Phase
Product Type
Fan
UL Listed
Yes
Volts
120V
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday