140 cfm Single Bath Compressor
This product has been replaced by
Manufacturer Part #KIT-TD100X1
140 cfm Single Bath Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 7 Years
- Frequency: 60 Hz
Specifications
- CFM:
- 140 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-19/100 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- In-line
- Material:
- Plastic
- Maximum Airflow:
- 135
- Phase:
- Single Phase
- Product Type:
- Fan
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4 in