150 cfm Ceiling Mount Fan
This product has been replaced by
Manufacturer Part #PC150XP
Model PC 150 cfm Ceiling Mount Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 5 Years
- Frequency: 60 Hz
Documents
Specifications
- AMP:
- 0.34
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- Model PC
- Depth:
- 13 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-5/8 in
- Input (MBH):
- 1 MBH
- Installation Type:
- Ceiling Mount
- Maximum Airflow:
- 150
- Phase:
- Single Phase
- Product Type:
- Fan
- Size:
- 6 in
- Sones:
- 1.1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 41 W
- Width:
- 14 in