S&P USA Ventilation

181 CFM Bathroom Exhaust Fan in White

Part #SFF150  |  Manufacturer Part #FF150

CFM:

181
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.3

CFM: 181

Color Finish: White

Energy Star Compliant: No

Height: 11-3/4 in

Installation Type: Ceiling Mount

Length: 14 in

Material: [Galvanized Steel, Plastic]

Material Type: Polymeric

Sones: 1.3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 14 in