50 CFM Bathroom Exhaust Fan
50 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 13
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-1/4 in
- Material:
- Steel
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 10-1/2 in