153 CFM Duct Fan Galvanized Steel

You last purchased this on
 
S&P USA Ventilation

Model PV 153 CFM Duct Fan Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
S&P USA Ventilation

Model PV 153 CFM Duct Fan Galvanized Steel

  • Fast #
  • Part #SPV100X
  • Item #2910334
  • Manufacturer Part #PV-100X
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Warranty: 5 Years
  • Frequency: 60 Hz
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CFM:
153 ft3/min
Coating:
Galvanized
Collection:
Model PV
Depth:
7-63/100 in
Diameter:
9-9/16 in
Duct Size:
4 in
Energy Star Compliant:
No
Height:
7-11/16 in
Installation Type:
Inline
Length:
12-9/32 in
Material:
Steel
Maximum Airflow:
153
Phase:
Single Phase
Product Type:
Duct Fan
UL Listed:
Yes
Volts:
115V
Watts:
84 W
Width:
9-14/25 in