4 x 4 in. Residential Supply Register in White Plastic and Steel
4 x 4 in. Residential Supply Register in White Plastic and Steel
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Length:
- 4 in
- Material:
- Plastic, Steel
- Product Type:
- Accessories