S&P USA Ventilation 5 in. Duct Mix Flow Fan

STD125

Diameter

5 in

$151.93

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Frequency: 60 Hz
  • Six year warranty
  • Speed controllable
  • Two speed motor
  • Warranty: 5 Years

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
197
Depth
7-19/50 in
Diameter
5 in
Duct Size
5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-3/16 in
Installation Type
In-line
Length
7-3/8 in
Material
Plastic
Maximum Airflow
197
Phase
Single Phase
Product Type
Fan
UL Listed
Yes
Volts
120V
Watts
38
Width
6-22/25 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday