S&P USA Ventilation
5 in. Galvanized Steel Backdraft Damper
Part #SCAR125 | Item #3287973 | Manufacturer Part #CAR125
$
8.90
EACH
(Pricing is for 5 in)
Diameter
Product Details
- Warranty: 1 Year
Documents
Specifications
Application: Inline Fan
Depth: 3-47/100 in
Diameter: 5 in
Duct Size: 5 in
Material: Galvanized Steel
Product Type: Backdraft Damper
UL Listed: Yes