S&P USA Ventilation
6 in. Galvanized Steel Backdraft Damper
Part #SCAR150 | Item #3028203 | Manufacturer Part #CAR150
$
9.79
EACH
(Pricing is for 6 in)
Diameter
Product Details
- Warranty: 1 Year
Documents
Specifications
Application: Inline Fan
Depth: 4-3/4 in
Diameter: 6 in
Duct Size: 6 in
Material: Galvanized Steel
Product Type: Backdraft Damper
UL Listed: Yes
Width: 6 in