6 in. Commercial and Residential Return Grille in White Plastic
6 in. Commercial and Residential Return Grille in White Plastic
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- White
- Depth:
- 1-97/100 in
- Duct Size:
- 6 in
- Length:
- 6 in
- Material:
- Plastic
- Product Type:
- Accessories
- UL Listed:
- Yes