7-3/8 x 4 in. Duct Mix Flow Fan
This product has been replaced by
Manufacturer Part #TD-100X1
7-3/8 x 4 in. Duct Mix Flow Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed controllable
- Five year warranty
- Two speed motor
- 5-year warranty
- 2 speed motor
- 33 max watts
- 115V
- Optional accessories: backdraft damper: SCAR100; speed control: Model 2525.5UL
- CFM: 135/100
Recommended Accessories
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 135 ft3/min
- Depth:
- 7-19/50 in
- Diameter:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 12 in
- Installation Type:
- In-line
- Length:
- 7-3/8 in
- Material:
- Plastic
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 33 W