S&P USA Ventilation
8 in. Galvanized Steel Backdraft Damper
Part #SCAR200 | Item #3028190 | Manufacturer Part #CAR200
$
11.57
EACH
(Pricing is for 8 in)
Diameter
Product Details
- Warranty: 1 Year
Documents
Specifications
Application: Inline Fan
Depth: 5-1/2 in
Diameter: 8 in
Duct Size: 8 in
Material: Galvanized Steel
Product Type: Backdraft Damper
UL Listed: Yes
Width: 8 in