Span Instruments Pressure Transmitter

S4200A0PD4D0

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy 0.5% BFSL
  • High strength stainless steel construction
  • It covers a wide variety of applications that require rugged construction, high cycle life, as well as media compatibility to deliver outstanding and long term performance
  • It provides a thick diaphragm to maintain long term stability and use
  • Krystal Bond ™ Technology is the foundation of the 4200. This leading MEMS technology gives the flexibility to be used in virtually any OEM application
  • Loop powered 10 - 28 VDC
  • Retains accuracy with EMI/RFI protection
  • The optional "KMEX" elastomer barrier prevents water and contaminants from contacting the pressure diaphragm thus reducing damage from freezing temperatures and clogging

SPECIFICATIONS

Application
Pressure
CE Approved
Yes
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
High Pressure
25
Lead Law Compliant
Yes
Low Pressure
0
Material
Stainless Steel
Material Type
316L
Maximum Pressure
25 psi
Power Source
DC
Temperature Range
-40 to 176 Deg F
Tool Type
Transmitter
UL Listed
Yes
Volts
28VDC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday