10 x 5 in. Polypropylene Bi-Level Scrub Brush in White
10 x 5 in. Polypropylene Bi-Level Scrub Brush in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Split shape is efficient for cleaning flat surfaces, under counters, around equipment and along baseboards
- Provides maximum cleaning at 3 different angles
- Crimped bristles wash easily and prevent gathering of mold and mildew
- Foam-injected block - additional durability for long-term, daily use
- Nonabsorbent - bristles are resistant to oils and moisture
- Hi-lo floor scrub - maximum cleaning efficiency from at three different angles
- Handles sold separately
- Base resins used to produce blocks and bristles are made of FDA approved materials
- Standard thread - 3/4-5 ACME thread fits a variety of standard handles (sold separately)
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-1/2 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Scrub Brush
- Size:
- 10 in x 5 in x 4 in
- Width:
- 5 in