60 in. Fiberglass Tapered Threaded Handle in Yellow
60 in. Fiberglass Tapered Threaded Handle in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The threaded/tapered fiberglass handle features long-lasting, dependable service, greater flexibility and reduces handle stress
Specifications
- Brand Model Compatibility:
- Push Broom, Sweeps, Squeegees and Floor Scrubbers
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Fiberglass
- Package Quantity:
- Case of 12
- Product Type:
- Handle
- Size:
- 3/4 in-5
- Temperature Range:
- -20 to 275 Deg F (-28.89 to 135 Deg C)