60 in. Fiberglass Threaded Handle with Self-locking Flex-tip in Red (Case of 10)
This product has been replaced by
Manufacturer Part #40225EC05
60 in. Fiberglass Threaded Handle with Self-locking Flex-tip in Red (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hanging cap on the top of the handle for easy storage
- 6/6 thread nylon tip
- 60 inch fiberglass handle with self-locking flex-tip offers greater flexibility
- Made in the USA
Specifications
- Brand Model Compatibility:
- Push Broom, Sweeps, Squeegees and Floor Scrubbers
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Fiberglass
- Package Quantity:
- Case of 10
- Product Type:
- Handle
- Temperature Range:
- -20 to 275 Deg F (-28.89 to 135 Deg C)