18 in. Synthetic Block Broom in Yellow

You last purchased this on
 
Sparta®

Omni Sweep® 18 in. Synthetic Block Broom in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sparta®

Omni Sweep® 18 in. Synthetic Block Broom in Yellow

  • Fast #
  • Part #C4189004
  • Item #3866514
  • Manufacturer Part #4189004
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique sweep that combines the features of fine, medium, and heavy floor sweeps into one convenient, all purpose floor sweep
  • Hygienic plastic block is non-absorbent
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • Long, fine/medium bristles in back sweep fine dust and particles; can be used with sweeping compounds
  • Short, heavy bristles in front easily sweeps up heavy debris
  • Synthetic bristles have angled pitch for fast, effective sweeping on all types of floor surfaces
  • Requires Certification

Specifications

Brand Model Compatibility:
40225 Color-Coded Self-Locking Flex-Tip™ Fiberglass Handle
Collection:
Omni Sweep®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
2-19/50 in
Length:
18 in
Material:
Synthetic
Product Type:
Broom
Width:
3 in