40 x 48 x 0.012 in. Gypsum Chipboard Pad
40 x 48 x 0.012 in. Gypsum Chipboard Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use as top layers in cartons to protect from box cutters
- Provide added layers for protection when stacking in boxes
Specifications
- Length:
- 40 in
- Material:
- Chipboard, Gypsum
- Product Type:
- Pad
- UL Listed:
- No
- Width:
- 48 in