1-5/16 in. Metal Escutcheon in Brushed Bronze

You last purchased this on
 
Speakman

1-5/16 in. Metal Escutcheon in Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

1-5/16 in. Metal Escutcheon in Brushed Bronze

  • Fast #
  • Part #SSBDECKBRB
  • Item #8144255
  • Manufacturer Part #SB-DECK-BRB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished Chrome Finish (also available in brushed brass, stainless steel & matte black)
  • Anti-Corrosion and tarnish resistant metal with internal plastic spacer with slip resistant lined foam gasket
  • Sleek and minimalist design accentuates your kitchen decor
  • Easy Installation
  • Allows single hole kitchen faucet to be installed where previous 3 hole faucet was mounted
  • Compatible with most single hole faucets center mount with a 1.25 inch diameter counter rough in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Application:
Commercial, Residential
Brand Model Compatibility:
SB-1042, SB-1043 and SB-2142 Faucets
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Drain Included:
No
FM Approved:
No
Fits Pipe Size:
1-5/16 in
GSA Approved:
No
Handle Included:
No
Hardware Included:
No
Height:
3/10 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Counter Mount
Length:
10-1/2 in
Material:
Metal
NSF Certified:
No
Origin:
Global
Pause Control:
No
Scald Guard:
No
Thickness:
0.3125 in
UL Listed:
No
Vandal Resistant:
No
Weight:
0.36 lb
Width:
2-3/4 in