1-5/16 in. Metal Escutcheon in Polished Chrome

Part #SSBDECK  |  Item #8144153  |  Manufacturer Part #SB-DECK

$ 27.00 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek and minimalist design accentuates your kitchen decor
  • Polished Chrome Finish (also available in brushed brass, stainless steel & matte black)
  • Anti-Corrosion and tarnish resistant metal with internal plastic spacer with slip resistant lined foam gasket
  • Compatible with most single hole faucets center mount with a 1.25 inch diameter counter rough in
  • Allows single hole kitchen faucet to be installed where previous 3 hole faucet was mounted
  • Easy Installation

Documents

Specifications

ADA Compliant: No

ASME Specifications: No

Application: [Commercial, Residential]

Brand Model Compatibility: SB-1042, SB-1043 and SB-2142 Faucets

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

FM Approved: No

Fits Pipe Size: 1-5/16 in

GSA Approved: No

Handle Included: No

Hardware Included: No

Height: 3/10 in

Hose Included: No

IAPMO Listed: No

Installation Type: Counter Mount

Length: 10-1/2 in

Material: Metal

NSF Certified: No

Origin: Global

Pause Control: No

Scald Guard: No

Thickness: 0.3125 in

UL Listed: No

Vandal Resistant: No

Weight: 0.36

Width: 2-3/4 in