1-5/16 in. Metal Escutcheon in Stainless Steel
1-5/16 in. Metal Escutcheon in Stainless Steel
Frequently Purchased Together
Product Details
- Polished Chrome Finish (also available in brushed brass, stainless steel & matte black)
- Anti-Corrosion and tarnish resistant metal with internal plastic spacer with slip resistant lined foam gasket
- Sleek and minimalist design accentuates your kitchen decor
- Easy Installation
- Allows single hole kitchen faucet to be installed where previous 3 hole faucet was mounted
- Compatible with most single hole faucets center mount with a 1.25 inch diameter counter rough in
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- SB-1042, SB-1043 and SB-2142 Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-5/16 in
- GSA Approved:
- No
- Handle Included:
- No
- Hardware Included:
- No
- Height:
- 3/10 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Counter Mount
- Length:
- 10-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Scald Guard:
- No
- Thickness:
- 0.3125 in
- UL Listed:
- No
- Vandal Resistant:
- No
- Weight:
- 0.36 lb
- Width:
- 2-3/4 in