Hand Shower Hose in Polished Chrome
Hand Shower Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a durable, metal construction
- Compatible with Speakman Hand Showers
- 5' shower hose for hand held shower heads
- Available in multiple finishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 60 in
- Hose Included:
- Yes
- Hose Length:
- 6 ft
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in