Speakman

1.5 gpm Double-Handle Centerset Lavatory Faucet in Polished Chrome

Part #SSIF012  |  Manufacturer Part #SI-F012

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

Bathroom Faucet Type: Widespread

CEC Compliant: Not for Sale in CA

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Flow Rate: 1.5 gpm

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Two Handle

Trim Only: No

WaterSense Labeled: No