0 items

Speakman Neo™ 2.5 gpm 5-Jet Handheld Showerhead

SVS3010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.5 gpm flow control, fits standard U.S. plumbing connections
  • Equipped with 5 adjustable jets producing 50 individual streams and 12 pulsating massage sprays
  • Features patented Anystream® 360° technology
  • Includes 60 in metal hose and bracket, and is constructed of lightweight Speakman® engineered plastic
  • Self-cleaning nozzles offer consistent powerful spray performance even under low water pressure
  • The Neo™ Collection includes faucets, valves & trim, tub spouts and shower combinations

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-9/32 in
Diameter
4-29/64 in
End Connection 1
MNPT
End Connections
MNPT
Faucet Connection
Threaded
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Height
9-23/50 in
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
Number Of Jets
5
Showerhead Function
Multi
Spray Type
Flood, Massage, Rain
Trim Only
No
WaterSense Labeled
Yes
Width
4-9/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday