0 items

Speakman Kubos™ 2.5 gpm 5-Jet Showerhead

SS3021

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2 in. NPT inlet
  • 12 center massage jets
  • 2.5 GPM flow rate
  • 5 plungers, 45 sprays
  • Spray adjusting faceplate

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential or Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Kubos™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
5-1/5 in
Material
Brass, Plastic
NSF Certified
No
Number Of Jets
5
Showerhead Function
Multi
Spray Type
Combination, Full, Massage
WaterSense Labeled
Yes
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday