0 items

Speakman Icon™ 2.5 gpm 6-Jet 48 Sprays Showerhead

SS2252

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2 in. NPT inlet
  • 2.5 or 2.0 gpm flow rate
  • 6 plungers, 48 sprays
  • Solid brass construction
  • Spray adjusting handle

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
4-3/4 in
Material
Brass
NSF Certified
No
Number Of Jets
6
Showerhead Function
Multi
Spray Type
Flood, Intense, Rain
WaterSense Labeled
Yes
Width
2-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday