0 items

Speakman Caspian™ 2.5 gpm Combination Handheld Shower and Showerhead

SVS123014

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily installs into standard U.S. plumbing systems
  • Easy to use diverter allows effortless interchangeability between fixtures
  • Equipped with Anystream® 360° technology, allowing an infinite rotation of the shower heads to effortlessly switch between diverse spray patterns
  • Features Caspian™ Collection fixed and hand shower head for showering with adjustable hand shower for ADA convenience
  • Includes 24 in. ADA grab bar and 60 in. metal hose for hand shower adjustability
  • Shower arm is not included

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Caspian™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Mount
Ceiling Mount
Flow Rate
2.5 gpm
Height
6-1/3 in
Material
Metal
NSF Certified
No
Number Of Jets
10
Showerhead Function
Multi
Spray Type
Flood, Massage, Rain
Trim Only
No
WaterSense Labeled
No
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday