0 items

Speakman Neo™ 2.5 gpm Combination Slide Bar Hand Shower Tub

SSM1490ADAP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily installs into standard U.S. plumbing connections
  • Features an ADA compliant 24 in. grab bar and pause/trickle adapter
  • Includes Neo™ Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
  • Includes tub spout, 60 in. metal hose, shower arm and flange
  • Neo™ Collection ADA Hand Shower and Slide Bar Package for a complete, cohesive shower design
  • Pressure balance diverter valve regulates water temperature and pressure

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Pressure Balance
Collection
Neo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT, Solder, Sweat
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Reach
5-3/4 in
Spout Type
Diverter
Spray Type
Combination, Full, Massage
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday