0 items

Speakman Hotel™ 2.5 gpm Multifunction Wall Mount Showerhead

SS2005HB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.5 gpm flow control, fits standard U.S. plumbing connections
  • Constructed of lightweight Speakman® engineered plastic
  • Equipped with 5 adjustable jets producing 50 individual streams and 8 pulsating massage sprays
  • Features patented Anystream® 360° technology
  • Same quality grade as used in hotels
  • Self-cleaning nozzles offer consistent powerful spray performance even under low water pressure

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Hotel™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/8 in
End Connection 1
MNPT
End Connections
MNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
4 in
Material
Brass, Plastic
NSF Certified
No
Number Of Jets
5
Showerhead Function
Multi
Spray Type
Combination, Intense, Needle Spray, Pulsating Massage
WaterSense Labeled
No
Width
4-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday