0 items

Speakman Chelsea™ 2.5 gpm Wall Mount Showerhead

SS3020

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Five adjustable jets deliver 50 powerful, full body sprays
  • Flow Rate: 2.5 GPM
  • Self-adjusting handle
  • Twelve pulsating massage jets

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Chelsea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-21/32 in
Diameter
5-1/4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
5-21/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-3/4 in
Material
Plastic
Size
1/2 in
WaterSense Labeled
Yes
Width
5-7/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday