0 items

Speakman Icon™ 2 gpm Showerhead

SS2252E2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Consistent powerful spray performance even under low water pressure
  • Constructed of durable, solid brass ensuring quality and longevity
  • EPA WaterSense® certified 2.0 gpm flow rate
  • Equipped with 6 adjustable jets producing 48 individual spray channels
  • Equipped with Speakman® patented plunger system and self-cleaning nozzles
  • Features patented Anystream® 360° technology

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
3-4/5 in
Material
Brass
NSF Certified
No
Number Of Jets
6
Showerhead Function
Multi
Spray Type
Flood, Intense, Rain
WaterSense Labeled
Yes
Width
2-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday