0 items

Speakman Neo™ 2-Hole Tub and Shower Trim with 1-Function Showerhead and Single Lever Handle

SSM1050P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily installs into standard U.S. plumbing connections
  • Features an ADA compliant pause/trickle adapter
  • Fits standard USA plumbing connections
  • Includes Neo™ Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
  • Includes slide bar, tub spout, 60 in metal hose and shower elbow
  • Neo™ Collection ADA Hand Shower and Tub Package for a complete, cohesive shower design
  • Pressure balance diverter valve regulates water temperature and pressure

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential or Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Reach
5-3/4 in
Spout Type
Diverter Slip Fit
Spray Type
Combination, Full, Massage
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday