0 items

Speakman Chelsea™ 2-Hole Tub and Shower Trim with Multifunction Showerhead and Single Lever Handle

SSM10030P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chelsea™ Collection Shower and Tub Combination System for a complete, cohesive shower design
  • Easily installs into standard U.S. plumbing connections
  • Includes Chelsea™ fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
  • Includes metal constructed diverter tub spout and coordinated shower arm and flange
  • Pressure balance valve regulates water temperature and pressure
  • Same quality grade as used in hotels

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Chelsea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT, Solder, Sweat
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Type
Diverter, Slip Fit
Spray Type
Combination, Full, Massage
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday