29A Aluminum Pull Rod Replacement Kit for SE-675 Emergency Shower and Eye or Face Wash
29A Aluminum Pull Rod Replacement Kit for SE-675 Emergency Shower and Eye or Face Wash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used on Emergency Shower
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Emergency Shower
- BAA Compliant:
- No
- Brand Model Compatibility:
- SE-675 Emergency Shower and Eye/Face Wash
- CSA Certified:
- No
- Drain Included:
- No
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 29 in
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Repair Part Kit
- Scald Guard:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No