0 items

Speakman Tiber™ 3-1/5 in. Shower Arm and Flange

SS2561

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPTM inlet & outlet
  • 7" shower arm
  • Available in Polished Chrome and Brushed Nickel
  • Features a durable, solid brass construction

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Tiber™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-5/8 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Flow Rate
0.5 gpm
Height
3-1/5 in
Installation Type
Wall Mount
Length
7 in
Material
Brass
Size
1/2 in
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday